Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5HSB 1-1/2 HUB

5HSB 1-1/2 HUB

5HSB 1-1/2 HUB

Hub, Elastomeric Coupling; 1-1/2" Bore; 3.13" Outside Diameter; 2.8" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 926In-Lbs Torque

Part #

015490

BDI #

21486791

PRICE
$ 173.22 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
UNSPSC
31163012
EAN
0781568804483
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E5
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
7500
Torque
926In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015490
Weight / LBS
2.1
Long Description
Hub, Elastomeric Coupling; 1-1/2" Bore; 3.13" Outside Diameter; 2.8" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 926In-Lbs Torque
Hub Diameter
2.8 Inch | 71.12 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.13 Inch | 79.502 Millimeter
Bore
1.5 Inch | 38.1 Millimeter