Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1050T31/35 SPACER HUB CL2.375 NR 744095

1050T31/35 SPACER HUB CL2.375 NR 744095

1050T31/35 SPACER HUB CL2.375 ; 744095 GRID CPLG 4.94" OUTSIDE DIA STEEL

4.94" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1050T Size or Series; 3600 Max Speed; 3850In-Lbs Torque

Part #

10026946

BDI #

18108133

PRICE
$ 506.13 / each
$ 571.00 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.61
UNSPSC
31163005
EAN
0782934004643
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1050T
Maximum Speed RPM
3600
Torque
3850In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.375
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050T31/35 SPACER HUB CL=2.375
Manufacturer Internal Number
0744095
Weight / LBS
5.8
Long Description
4.94" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1050T Size or Series; 3600 Max Speed; 3850In-Lbs Torque
Outside Diameter
4.94 Inch | 125.476 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter