Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1060T31/35 SPACER HUB CL3.469 NR 744099

1060T31/35 SPACER HUB CL3.469 NR 744099

1060T31/35 SPACER HUB CL3.469 ; 744099

5.69" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1060T Size or Series; 3600 Max Speed; 6050In-Lbs Torque

Part #

10026953

BDI #

18108139

PRICE
$ 738.36 / each
$ 833.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.962
UNSPSC
31163012
EAN
0782934004681
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1060T
Maximum Speed RPM
3600
Torque
6050In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.469
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1060T31/35 SPACER HUB CL=3.469
Manufacturer Internal Number
0744099
Weight / LBS
10.94
Long Description
5.69" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1060T Size or Series; 3600 Max Speed; 6050In-Lbs Torque
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Outside Diameter
5.69 Inch | 144.526 Millimeter