Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1070T31/35 SPACER HUB CL2.344 NR 744101

1070T31/35 SPACER HUB CL2.344 NR 744101

1070T31/35 SPACER HUB CL2.344 ; 744101

6" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1070T Size or Series; 3600 Max Speed; 8800In-Lbs Torque

Part #

10026955

BDI #

18105415

PRICE
$ 957.30 / each
$ 1,080.00 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.0
UNSPSC
31163012
EAN
0782934004704
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1070T
Maximum Speed RPM
3600
Torque
8800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.344
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1070T31/35 SPACER HUB CL=2.344
Manufacturer Internal Number
0744101
Weight / LBS
10.42
Long Description
6" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1070T Size or Series; 3600 Max Speed; 8800In-Lbs Torque
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter