Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1020T31 5.0DBSE

1090T31/35 SPACER HUB CL3.469 NR 744106

1090T31/35 SPACER HUB CL3.469 ; 744106 GRID CPLG 8-1/4" OD STEEL

8-1/4" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1090T Size or Series; 3600 Max Speed; 33000In-Lbs Torque

Part #

10026968

BDI #

18108145

PRICE
$ 1,451.02 / each
$ 1,637.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.95
UNSPSC
31163012
EAN
0782934004759
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1090T
Maximum Speed RPM
3600
Torque
33000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.469
Category - BDI
Couplings Grid Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1090T31/35 SPACER HUB CL=3.469
Manufacturer Internal Number
0744106
Weight / LBS
31.01
Long Description
8-1/4" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1090T Size or Series; 3600 Max Speed; 33000In-Lbs Torque
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter