Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10945

10945

BONDHUS CORP. 10945

Hex Key Set; 7 Piece; Finish ProGuard Finish; Handle Type L-Handle; Holder; Material Steel; Measuring System SAE; Tip Size 5/64" to 3/16" ; Tip Type Ball End; Hex; Type; Include 5/64" | 3/32" | 7/64" | 1/8" | 9/64" | 5/32" | 3/16" Size

Part #

10945

BDI #

15062394

QTY

CATEGORY
Manufacturer Name
BONDHUS CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27110000
Harmonized Tariff Code
8466.10.01.75
Noun
Set
Keyword String
Hex Key
Manufacturer URL
https://www.bondhus.com
Product Detail
Hex Key Set
Product Specification
7 Piece; Finish ProGuard Finish; Handle Type L-Handle; Holder; Material Steel; Measuring System SAE; Tip Size 5/64" to 3/16" ; Tip Type Ball End; Hex; Type
Long Description
Hex Key Set; 7 Piece; Finish ProGuard Finish; Handle Type L-Handle; Holder; Material Steel; Measuring System SAE; Tip Size 5/64" to 3/16" ; Tip Type Ball End; Hex; Type; Include 5/64" | 3/32" | 7/64" | 1/8" | 9/64" | 5/32" | 3/16" Size