Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12589

12589

BONDHUS CORP. 12589

Key Set; Black Finish; Yellow Handle Color; Fold-Up Handle Type; Steel Material; Inch Measuring System; 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" Nominal Tip Size; Hex Tip Type

Part #

12589

BDI #

15061731

QTY

CATEGORY
Manufacturer Name
BONDHUS CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27110000
Noun
Set
Keyword String
Key
Manufacturer URL
https://bondhus.com
Manufacturer Item Number
116-12589
Product Detail
Key Set
Product Specification
Black Finish; Yellow Handle Color; Fold-Up Handle Type; Steel Material; Inch Measuring System; 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" Nominal Tip Size; Hex Tip Type
Long Description
Key Set; Black Finish; Yellow Handle Color; Fold-Up Handle Type; Steel Material; Inch Measuring System; 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" Nominal Tip Size; Hex Tip Type