Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H1228

H1228

H1228 DRIVE SOCKET ; 3/4" 12PT STD 7/8"

Hand Socket; 3/4" Drive Size; 12 Points; 7/8" Size; Alloy Steel; SAE Measurement Type

Part #

H1228

BDI #

609030

PRICE
$ 35.31 / each
$ 37.88 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.177
EAN
0697950135465
Noun
Socket
Keyword String
Hand
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.47
Product Detail
Hand Socket
Product Specification
3/4" Drive Size; 12 Points; 7/8" Size; Alloy Steel; SAE Measurement Type
Long Description
Hand Socket; 3/4" Drive Size; 12 Points; 7/8" Size; Alloy Steel; SAE Measurement Type