Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H12K

H12K

H12K DRIVE SOCKET SET ; 3/4 STD 12PC BOX

Socket Set; Socket Set Type; 6 Points; 3/4" Drive Size; Alloy Steel Material; Chrome Socket Type

Part #

H12K

BDI #

609027

PRICE
$ 828.24 / each
$ 888.71 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.593
EAN
0697950176659
Harmonized Tariff Code
8204.20.00.00
Noun
Set
Keyword String
Socket
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
20.55
Product Detail
Socket Set
Product Specification
Socket Set Type; 6 Points; 3/4" Drive Size; Alloy Steel Material; Chrome Socket Type
Long Description
Socket Set; Socket Set Type; 6 Points; 3/4" Drive Size; Alloy Steel Material; Chrome Socket Type