Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

45.32

45.41

45.41 ENGINEER WRENCH ; ENGINEER WRENCH 41MM

Open End Wrench; Black Oxide Finish; 0.7" Nominal Height; 13-3/8" Nominal Length; Carbon Steel Material; Metric Measuring System; 41MM Nominal Opening Size; Open Opening Type; 13-3/8" Nominal Overall Length; 41MM Size 1; 3.400" Nominal Width; Facom

Part #

45.41

BDI #

20840031

PRICE
$ 57.97 / each

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111706
EAN
0662679981686
Noun
Wrench
Keyword String
Open End
Weight / LBS
1.93
Product Detail
Open End Wrench
Product Specification
Black Oxide Finish; 0.7" Nominal Height; 13-3/8" Nominal Length; Carbon Steel Material; Metric Measuring System; 41MM Nominal Opening Size; Open Opening Type; 13-3/8" Nominal Overall Length; 41MM Size 1; 3.400" Nominal Width; Facom
Long Description
Open End Wrench; Black Oxide Finish; 0.7" Nominal Height; 13-3/8" Nominal Length; Carbon Steel Material; Metric Measuring System; 41MM Nominal Opening Size; Open Opening Type; 13-3/8" Nominal Overall Length; 41MM Size 1; 3.400" Nominal Width; Facom