Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

45.46

45.46

45.46 ENGINEER WRENCH ; ENGINEER WRENCH 46MM

Open End Wrench; Black Oxide Finish; 0.8" Nominal Height; 15-9/16" Nominal Length; Carbon Steel Material; Metric Measuring System; 46MM Nominal Opening Size; Open Opening Type; 15-9/16" Nominal Overall Length; 46MM Size 1; 3.9" Nominal Width; Facom

Part #

45.46

BDI #

20840033

PRICE
$ 80.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111706
EAN
0662679981693
Noun
Wrench
Keyword String
Open End
Weight / LBS
2.39
Product Detail
Open End Wrench
Product Specification
Black Oxide Finish; 0.8" Nominal Height; 15-9/16" Nominal Length; Carbon Steel Material; Metric Measuring System; 46MM Nominal Opening Size; Open Opening Type; 15-9/16" Nominal Overall Length; 46MM Size 1; 3.9" Nominal Width; Facom
Long Description
Open End Wrench; Black Oxide Finish; 0.8" Nominal Height; 15-9/16" Nominal Length; Carbon Steel Material; Metric Measuring System; 46MM Nominal Opening Size; Open Opening Type; 15-9/16" Nominal Overall Length; 46MM Size 1; 3.9" Nominal Width; Facom