Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ICN-4P32-N

ICN-4P32-N

ICN4P32N BALLAST ; T8 FLUORESCENT

Fluorescent Ballast; Instant Start; 32W Lamp; 120 to 277V Voltage; 0.94 to 0.41A; 4 F32T8 Lamp; 0.88 Ballast Factor; 0.98 Power Factor; Electronic; 9-1/2" Length; 1-11/16" Width; 1-3/16" Height; 0 Degree F Minimum Starting Temperature

Part #

ICN-4P32-N

BDI #

21457556

QTY

Brand
Manufacturer Name
PHILIIPS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39110000
Noun
Ballast
Keyword String
Fluorescent
Product Detail
Fluorescent Ballast
Product Specification
Instant Start; 32W Lamp; 120 to 277V Voltage; 0.94 to 0.41A; 4 F32T8 Lamp; 0.88 Ballast Factor; 0.98 Power Factor; Electronic; 9-1/2" Length; 1-11/16" Width; 1-3/16" Height; 0 Degree F Minimum Starting Temperature
Long Description
Fluorescent Ballast; Instant Start; 32W Lamp; 120 to 277V Voltage; 0.94 to 0.41A; 4 F32T8 Lamp; 0.88 Ballast Factor; 0.98 Power Factor; Electronic; 9-1/2" Length; 1-11/16" Width; 1-3/16" Height; 0 Degree F Minimum Starting Temperature