Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PRO110IF3

PRO110IF3

PRO110IF3 SHOCK ABSORBER

Shock Absorber; 0.56" Bore; 1.56" Stroke; 0.88" Diameter; 8.06" Length; 1"-12 UNF Thread

Part #

PRO110IF3

BDI #

25103638

QTY

CATEGORY
Manufacturer Name
ITT ENIDINE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27131701
Harmonized Tariff Code
8708.80.00.00
Noun
Absorber
Keyword String
Shock
Manufacturer URL
Weight / LBS
1
Product Detail
Shock Absorber
Product Specification
0.56" Bore; 1.56" Stroke; 0.88" Diameter; 8.06" Length; 1"-12 UNF Thread
Long Description
Shock Absorber; 0.56" Bore; 1.56" Stroke; 0.88" Diameter; 8.06" Length; 1"-12 UNF Thread