Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SCM16 X 1.5

SCM16 X 1.5

SCM16 X 1.5

SCM16 X 1.5 ; STOP COLLAR

Stop Collar; 16 X 1.5 Thread Size; 19MM Head Diameter

Part #

SCM16 X 1.5

BDI #

25201726

QTY

CATEGORY
Manufacturer Name
ITT ENIDINE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162800
Harmonized Tariff Code
7318.29.00.00
Noun
Collar
Keyword String
Stop
Manufacturer URL
Weight / LBS
0.03968
Product Detail
Stop Collar
Product Specification
16 X 1.5 Thread Size; 19MM Head Diameter
Long Description
Stop Collar; 16 X 1.5 Thread Size; 19MM Head Diameter