Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M25100RAW

M25100RAW

M25100RAW

Hydraulic; 2-1/2" Inside Diameter; 100FT Length; White; 2-1/2" Female WCT X 2-1/2" Male WCT; 112 PSI - 8 Bar Operating Pressure

Part #

M25100RAW

BDI #

19324328

QTY

Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40142020
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
2-1/2" Female WCT X 2-1/2" Male WCT
Operating Pressure
112 PSI | 8 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
2-1/2 Inch WCT Coupling
Category - BDI
Hose Assembly
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Long Description
Hydraulic; 2-1/2" Inside Diameter; 100FT Length; White; 2-1/2" Female WCT X 2-1/2" Male WCT; 112 PSI - 8 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter