Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2S050-10 VALVE 2/2 3/8IN W/O COIL

2S050-10 VALVE 2/2 3/8IN W/O COIL

AIRTAC 2S050-10 VALVE 2/2 3/8IN W/O COIL

Flow Control Solenoid Valve; Solenoid; 3/8" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel

Part #

2S050-10 VALVE 2/2 3/8IN W/O COIL

BDI #

17024366

QTY

Brand
Manufacturer Name
AIRTAC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
UNSPSC
40141605
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://global.airtac.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; 3/8" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel
Long Description
Flow Control Solenoid Valve; Solenoid; 3/8" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel