Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E12PA4000000000

E12PA4000000000

ASCO VALVE E12PA4000000000

Spool Valve; ISO 1 Port; 5 Port | 4 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; -4 To 176 Deg F; NBR Seal; Aluminum

Part #

E12PA4000000000

BDI #

15092609

QTY

Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
40141608
Valve Type
Spool
Port Type
ISO 1
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Operating Temperature Range
-4 To 176 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.emerson.com
Weight / LBS
0.66139
Long Description
Spool Valve; ISO 1 Port; 5 Port | 4 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; -4 To 176 Deg F; NBR Seal; Aluminum
Overall Width
1.654 Inch | 42 Millimeter
Overall Length
4.094 Inch | 104 Millimeter
Overall Height
1.142 Inch | 29 Millimeter