Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ECR800S2

ECR800S2

PARKER ECR800S2

Check Valve; 1/2" FNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; Knob; 20 PSI; NBR Seal; Steel

Part #

ECR800S2

BDI #

15066262

QTY

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141622
Valve Type
Check
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
20 PSI
Operating Pressure Range
5 To 20 PSI
Seal Type
NBR
Body Material
Steel
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.parker.com
Long Description
Check Valve; 1/2" FNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; Knob; 20 PSI; NBR Seal; Steel
Overall Width
2.252 Inch | 57.2 Millimeter
Overall Length
4.441 Inch | 112.8 Millimeter
Overall Height
1.252 Inch | 31.8 Millimeter