Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L22BA452BG00061

L22BA452BG00061

L22BA452BG00061 SOLENOID VALVE

Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 150 PSI; -10 To 115 Deg F

Part #

L22BA452BG00061

BDI #

15093146

QTY

Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-10 To 115 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 150 PSI; -10 To 115 Deg F
Overall Width
1 Inch | 25.4 Millimeter
Overall Length
5.382 Inch | 136.7 Millimeter
Overall Height
2 Inch | 50.8 Millimeter