Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6X30 CR DR QD SF

6X30 CR DR QD SF

DODGE 6X30 CR DR QD SF

Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; SF Bushing; Heavy Duty Class; 6" Pulley Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

6X30 CR DR QD SF

BDI #

266989

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
20.43
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double QD Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6X30 CR DR QD SF
Manufacturer Internal Number
208309
Weight / LBS
45
Long Description
Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; SF Bushing; Heavy Duty Class; 6" Pulley Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Face Width
30 Inch | 762 Millimeter
Pulley Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter