Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 2000-13

BT 2000-13

SKF BT 2000-13

Ball Transfer Unit; 2 Hole Round Flange; 39.7MM Ball Diameter; Steel Ball; Ball Up 308|Ball Down 132 Lbs Max Load; 89 MM Dia Flange Size; 46MM Base to Ball Height; 55.6MM Housing Diameter; 37.3MM Housing Height; Steel Housing

Part #

BT 2000-13

BDI #

1299961

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.52
Product Name
Ball Transfer Unit
Fitting Type
2 Hole Round Flange
Ball Material
Steel
Maximum Load
Ball Up 308 | Ball Down 132 Lbs
Flange Size if applicable
89 MM Dia
Housing Material
Steel
Bolt Size
7 Millimeter
Other Features
General Purpose | Low Profile | Dirt Exit Hole | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 2 Hole Round Flange; 39.7MM Ball Diameter; Steel Ball; Ball Up 308|Ball Down 132 Lbs Max Load; 89 MM Dia Flange Size; 46MM Base to Ball Height; 55.6MM Housing Diameter; 37.3MM Housing Height; Steel Housing
Stud Height if applicable
0 Inch | 0 Millimeter
Ball Outside Diameter
1.563 Inch | 39.7 Millimeter
Housing Diameter
2.189 Inch | 55.6 Millimeter
Overall Height
1.811 Inch | 46 Millimeter
Housing Height
1.469 Inch | 37.3 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Base to Ball Height
1.811 Inch | 46 Millimeter