Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 2002-15

BT 2002-15

SKF BT 2002-15

Ball Transfer Unit; 3 Hole Round Flange; 39.7MM Ball Diameter; Stainless Steel Ball; Ball Up 496|Ball Down 220 Lbs Max Load; 94.6 MM Dia Flange Size; 48.5MM Base to Ball Height; 62MM Housing Diameter; 41.6MM Housing Height; Stainless Steel Housing

Part #

BT 2002-15

BDI #

1299966

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
Product Name
Ball Transfer Unit
Fitting Type
3 Hole Round Flange
Ball Material
Stainless Steel
Maximum Load
Ball Up 496 | Ball Down 220 Lbs
Flange Size if applicable
94.6 MM Dia
Housing Material
Stainless Steel
Bolt Size
7 Millimeter
Other Features
Heavy Duty | Flushing Hole for Cleaning | Extra Large Dirt Exit Hole
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 3 Hole Round Flange; 39.7MM Ball Diameter; Stainless Steel Ball; Ball Up 496|Ball Down 220 Lbs Max Load; 94.6 MM Dia Flange Size; 48.5MM Base to Ball Height; 62MM Housing Diameter; 41.6MM Housing Height; Stainless Steel Housing
Housing Diameter
2.441 Inch | 62 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Housing Height
1.638 Inch | 41.6 Millimeter
Overall Height
1.909 Inch | 48.5 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Ball Outside Diameter
1.563 Inch | 39.7 Millimeter
Base to Ball Height
1.909 Inch | 48.5 Millimeter