Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16CH2166

16CH2166

16CH2166 BEARING HANGER ; 16" X 3" 216

Hanger; Bracket; 3" Shaft Diameter; 10-5/8" Mounting Flange to Center of Bearing; 216 Series; 17" Length; 5" Width; No Bearing Included; Use CHB2166; 9/16 X 1-5/16 Inch Mounting Hole

Part #

16CH2166

BDI #

615890

PRICE
$ 369.16 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.712
UNSPSC
24101728
EAN
0697950099910
Product Name
Hanger
Product Type
Bracket
Series
216
Bearing Included Yes/No
No
Bearing Number
CHB2166
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
16 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Item Number
16CH2166
Manufacturer Internal Number
16CH2166
Weight / LBS
28
Long Description
Hanger; Bracket; 3" Shaft Diameter; 10-5/8" Mounting Flange to Center of Bearing; 216 Series; 17" Length; 5" Width; No Bearing Included; Use CHB2166; 9/16 X 1-5/16 Inch Mounting Hole
Width
5 Inch | 127 Millimeter
Length
17 Inch | 431.8 Millimeter
Mounting Flange to Center of Bearing
10.625 Inch | 269.875 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter