Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24CH2267

24CH2267

24CH2267 BEARING HANGER ; 3-7/16IN SHAFT DIA 25IN LENGTH 6IN WD

Hanger; Bracket; 3-7/16" Shaft Diameter; 16-1/2" Mounting Flange to Center of Bearing; 226 Series; 25" Length; 6" Width; No Bearing Included; Use CHB2207; 11/16 X 1-11/16 Inch Mounting Hole

Part #

24CH2267

BDI #

617746

PRICE
$ 935.58 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
25.878
UNSPSC
24101728
EAN
0697950110936
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2207
Mounting Slot-Size
11/16 X 1-11/16 Inch
Other Features
24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Item Number
24CH2267
Manufacturer Internal Number
24CH2267
Weight / LBS
57
Long Description
Hanger; Bracket; 3-7/16" Shaft Diameter; 16-1/2" Mounting Flange to Center of Bearing; 226 Series; 25" Length; 6" Width; No Bearing Included; Use CHB2207; 11/16 X 1-11/16 Inch Mounting Hole
Width
6 Inch | 152.4 Millimeter
Mounting Flange to Center of Bearing
16.5 Inch | 419.1 Millimeter
Shaft Diameter
3.438 Inch | 87.325 Millimeter
Length
25 Inch | 635 Millimeter