Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
FPD 442 Z SPRZŇGśO JEDNOKIER

FPD 442 Z SPRZĘGŁO JEDNOKIER

FPD 442 Z SPRZŇGśO JEDNOKIER

GMN BEARINGS FPD 442 Z SPRZŇGśO JEDNOKIER

Clutch; Mechanical; Freewheel Clutch Unit; 30MM Sahft Diameter; 46MM Hub Diameter; 208Nm Torque; 40 Number of Sprag; 1500RPM Speed; Oil Lubrication

Part #

FPD 442 Z SPRZŇGśO JEDNOKIER

BDI #

15093185

QTY

Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
0.41888
Product Detail
Freewheel Clutch Unit
Product Specification
Freewheel Clutch Unit; 30MM Sahft Diameter; 46MM Hub Diameter; 208Nm Torque; 40 Number of Sprag; 1500RPM Speed; Oil Lubrication
Long Description
Clutch; Mechanical; Freewheel Clutch Unit; 30MM Sahft Diameter; 46MM Hub Diameter; 208Nm Torque; 40 Number of Sprag; 1500RPM Speed; Oil Lubrication