Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C555-1 1/4

C155-1 1/4

C155114 MECHANICAL CLUTCH

Clutch; Manual Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque 45Lb-ft; 0 Stop Collar; Mechanical; C Series; 3450 Max RPM

Part #

C155114

BDI #

987552

PRICE
$ 3,485.40 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.436
UNSPSC
26111912
EAN
0698672046398
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Sheave
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Friction Disc
Motion Type
Starting
Number of Stop Collars
0
Torque
Static Torque 45Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Tradename
ROTO-CAM
Product Series
C
Housing Style
Cylindrical
Maximum RPM
3450
Number of Friction Discs
1
Adjusting Type
ManualClutchesandBrakes
Application
Conveyors | Pump | Generator | Agricultural Equipments
Inch - Metric
Inch
Other Features
Locking Collar | Pre-Lubricated | Push-Pull Rods or Cables
Category - BDI
Clutches and Brakes
Product Group - BDI
460
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
C155114
Weight / LBS
12
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque 45Lb-ft; 0 Stop Collar; Mechanical; C Series; 3450 Max RPM
Bore
1.25 Inch | 31.75 Millimeter