Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R061204010

R061204010

BOSCH REXROTH R061204010

40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning

Part #

R061204010

BDI #

15062548

QTY

Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
With Two Integrated Wiper Seals
Category - BDI
Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.08818
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Bore
1.575 Inch | 40 Millimeter
Length
3.15 Inch | 80 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter