Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LTCD 16-2LS

LTCD 16-2LS

LTCD 16-2LS LINEAR BEARING UNIT ; CLOSED DESIGN TANDEM SELF-ALIGNING

16MM Bore; 22MM Base to Center Height; 36MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 36MM Length Thru Bore; 5.3MM Mounting Hole Diam; Relubricatable; LBCD16-2LS; 2 Seals; Non-Adjustable; Self Aligning

Part #

LTCD 16-2LS

BDI #

1413689

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31171511
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCD16-2LS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Extruded Housing | M6 Bolt | Each Sealed on One End | Length Thru Bore 36 MM on Both Side
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LTCD 16-2LS
Weight / LBS
0.86
Long Description
16MM Bore; 22MM Base to Center Height; 36MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 36MM Length Thru Bore; 5.3MM Mounting Hole Diam; Relubricatable; LBCD16-2LS; 2 Seals; Non-Adjustable; Self Aligning
Length Thru Bore
1.417 Inch | 36 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Bore
0.63 Inch | 16 Millimeter
Nominal Bolt Center Across Shaft
1.4 Inch | 36 Millimeter
Base to Center Height
0.866 Inch | 22 Millimeter