Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GLJ-265-C

GLJ-265-C

GLJ265C JOURNAL ASSY ; GV3 SLIMLINE LONG STUD CONCENTRIC

Studded Wheel; V Rail; 8MM Bore; 26.5MM Outside Diameter; 7MM Wheel Width; 30.3MM Overall Width; Ball; 2 Shields; Steel; Used With S | NS Rail

Part #

GLJ265C

BDI #

19118699

PRICE
$ 73.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
S | NS Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Long Stud | Carbon Chromium | Metal Shield | M8 X 1 Stud
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
GLJ265C
Weight / LBS
0.066
Long Description
Studded Wheel; V Rail; 8MM Bore; 26.5MM Outside Diameter; 7MM Wheel Width; 30.3MM Overall Width; Ball; 2 Shields; Steel; Used With S | NS Rail
Bore
0.315 Inch | 8 Millimeter
Overall Width
1.193 Inch | 30.3 Millimeter
Outside Diameter
1.043 Inch | 26.5 Millimeter
Wheel Width
0.276 Inch | 7 Millimeter