Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RSJ18CDRNSCHK

RSJ18CDRNSCHK

RSJ18CDRNSCHK JOURNAL ASSEMBLY

Studded Wheel; V Rail; 6MM Bore; 18MM Outside Diameter; 10MM Wheel Width; 19.8MM Overall Width; Ball; 2 Seals; Steel; Used With R20 | REV | RIV | TNV Rail

Part #

RSJ18CDRNSCHK

BDI #

19120951

PRICE
$ 113.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
R20 | REV | RIV | TNV Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Short Stud | Double Row | Carbon Chromium | Nitrile Seal | M6 X 0.75 Stud
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
RSJ18CDRNSCHK
Weight / LBS
0.042
Long Description
Studded Wheel; V Rail; 6MM Bore; 18MM Outside Diameter; 10MM Wheel Width; 19.8MM Overall Width; Ball; 2 Seals; Steel; Used With R20 | REV | RIV | TNV Rail
Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.709 Inch | 18 Millimeter
Wheel Width
0.394 Inch | 10 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter