Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SJ-54-DE-DR

SJ-54-DE-DR

SJ54DEDR JOURNAL ASSY ; SHORT STUD DOUBLE ECCENTRIC DOUBLE ROW

Studded Wheel; V Rail; 14MM Bore; 54MM Outside Diameter; 28MM Wheel Width; 52.5MM Overall Width; Ball; 2 Shields; Steel; Used With L | NL Rail

Part #

SJ54DEDR

BDI #

19121246

PRICE
$ 190.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.415
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
L | NL Rail
Inch - Metric
Metric
Other Features
Double Eccentric | Through Hole Fixing with Short Stud | Double Row | Carbon Chromium | Metal Shield | M14 X 1.5 Stud
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
SJ54DEDR
Weight / LBS
0.915
Long Description
Studded Wheel; V Rail; 14MM Bore; 54MM Outside Diameter; 28MM Wheel Width; 52.5MM Overall Width; Ball; 2 Shields; Steel; Used With L | NL Rail
Outside Diameter
2.126 Inch | 54 Millimeter
Bore
0.551 Inch | 14 Millimeter
Wheel Width
1.102 Inch | 28 Millimeter
Overall Width
2.067 Inch | 52.5 Millimeter