Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRFCC20143NSCHK

FCC20143LBNSCHK

FCC20143LBNSCHK FIXED CENTRE CARRIAGE

Series FCC; 75MM Overall Length; 64MM Overall Width; 22.4MM Overall Height; Track Roller; 4 Track Rollers; 20MM Rail Width; Solid Section; Aluminum; R

Part #

FCC20143LBNSCHK

BDI #

19118201

PRICE
$ 822.90 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
Product Name
Carriage
Product Type
Track Roller V Rail
Series
FCC
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
RSJ-18-C/E | RLJ-18-C/E
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Fixed Center Carriage | Anodized | Twin Bearing | Nitrile Seal | With Lubricator
Category - BDI
Wheel Carriage
Product Group - BDI
450
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
FCC20143LBNSCHK
Weight / LBS
0.419
Long Description
Series FCC; 75MM Overall Length; 64MM Overall Width; 22.4MM Overall Height; Track Roller; 4 Track Rollers; 20MM Rail Width; Solid Section; Aluminum; R
Overall Width
2.52 Inch | 64 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Overall Height
0.882 Inch | 22.4 Millimeter
Overall Length
2.953 Inch | 75 Millimeter