Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FCC20210NSCHK

FCC20210NSCHK

FCC20210NSCHK FIXED CENTRE CARRIAGE

Series FCC; 80MM Overall Length; 64MM Overall Width; 22.4MM Overall Height; Track Roller; 4 Track Rollers; 20MM Rail Width; Solid Section; Aluminum; R

Part #

FCC20210NSCHK

BDI #

19118210

PRICE
$ 783.28 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
Product Name
Carriage
Product Type
Track Roller V Rail
Series
FCC
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
RSJ-18-C/E | RLJ-18-C/E
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Fixed Center Carriage | Anodized | Twin Bearing | Nitrile Seal
Category - BDI
Wheel Carriage
Product Group - BDI
450
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
FCC20210NSCHK
Weight / LBS
0.441
Long Description
Series FCC; 80MM Overall Length; 64MM Overall Width; 22.4MM Overall Height; Track Roller; 4 Track Rollers; 20MM Rail Width; Solid Section; Aluminum; R
Overall Height
0.882 Inch | 22.4 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Overall Length
3.15 Inch | 80 Millimeter
Overall Width
2.52 Inch | 64 Millimeter