Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FCC25255BKCHKLH

FCC25255BKCHKLH

FCC25255BKCHKLH FIXED CENTRE CARRIAGE

Series FCC; 126MM Overall Length; 80MM Overall Width; 28.1MM Overall Height; Track Roller; 4 Track Rollers; 25MM Rail Width; Solid Section; Aluminum;

Part #

FCC25255BKCHKLH

BDI #

19118232

PRICE
$ 1,206.44 / each

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller V Rail
Series
FCC
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
RSJ-25-C/E | RLJ-25-C/E
Material
Aluminum
Shape
Rectangular with One End Extruded
Inch - Metric
Metric
Other Features
Fixed Center Carriage | With Clamping Brake | Anodized | Left Handed
Category - BDI
Wheel Carriage
Product Group - BDI
450
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
FCC25255BKCHKLH
Weight / LBS
1.213
Long Description
Series FCC; 126MM Overall Length; 80MM Overall Width; 28.1MM Overall Height; Track Roller; 4 Track Rollers; 25MM Rail Width; Solid Section; Aluminum;
Overall Height
1.106 Inch | 28.1 Millimeter
Rail Width
0.984 Inch | 25 Millimeter
Overall Length
4.961 Inch | 126 Millimeter
Overall Width
3.15 Inch | 80 Millimeter