Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BAUSLX2 50X80X10

BAUSLX2 50X80X10

SIMRIT BAUSLX2 50X80X10

50MM Shaft Dia; 80MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUSLX2 Seal Design Code

Part #

BAUSLX2 50X80X10

BDI #

20435275

QTY

CATEGORY
Brand
Manufacturer Name
SIMRIT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
Generic Design Code
SIM_BAUSLX2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAUSLX2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
50MM Shaft Dia; 80MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUSLX2 Seal Design Code
Housing Bore
3.15 Inch | 80 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter