Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1208TN

1208TN

1208TN SELF ALIGNING BALL BEARING ; 40MM BOREX80MM ODX18MM W 2-ROW

Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 80MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

1208TN

BDI #

1412591

PRICE
$ 124.44 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
31171532
EAN
0029176071591
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
1208TN
Weight / LBS
0.92
Long Description
Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 80MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Inner Race Width
0.709 Inch | 18 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter