Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1211K

1210K

1210K SELF ALIGNING BALL BEARING ; 50MM ID 90MM OD 20MM W

Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 90MM Outside Diameter; 20MM Inner Race Width; 20MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

1210K

BDI #

15074152

PRICE
$ 148.92 / each
$ 203.09 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.514
UNSPSC
31171532
EAN
4547359513363
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-210
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allow High Misalignment 2 To 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
1210K
Weight / LBS
1.15743
Long Description
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 90MM Outside Diameter; 20MM Inner Race Width; 20MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.969 Inch | 50 Millimeter
Inner Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter