Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2209 E-2RS1KTN9/C3

2209 E-2RS1KTN9/C3

2209 E-2RS1KTN9/C3 BALL BRG ; SELF ALIGNING 45MMX85MMX23MM

Self Aligning Ball Bearing; 45MM Bore; Tapered Adapter Mount; 85MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose

Part #

2209 E-2RS1KTN9/C3

BDI #

1267070

PRICE
$ 348.38 / each
$ 420.55 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
UNSPSC
31171532
EAN
7316577003997
Mounting Method
Tapered Adapter
Enclosure
2 Seals
Rolling Element
Ball Bearing
Adapter Sleeve
H-309
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2209 E-2RS1KTN9/C3
Weight / LBS
1.21
Long Description
Self Aligning Ball Bearing; 45MM Bore; Tapered Adapter Mount; 85MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Inner Race Width
0.906 Inch | 23 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter