Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ZFS9315Y

ZFS9315Y

ZFS-9315-Y ; POR MTO

Flange Block Bearing; 6 Bolt Round Flange Block; 3-15/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal

Part #

10443404

BDI #

18148149

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
56.3
UNSPSC
31171501
EAN
0698210020705
Number of Mounting Holes
6
Mounting Method
Tapered Adapter Sleeve
Housing Style
6 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
9315YU
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZFS9315Y
Manufacturer Internal Number
6802070
Weight / LBS
124
Long Description
Flange Block Bearing; 6 Bolt Round Flange Block; 3-15/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
5.594 Inch | 142.088 Millimeter
Bolt Spacing
6.438 Inch | 163.525 Millimeter