Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAK212-39A

RAK212-39A

RAK212-39A

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

RAK212-39A

BDI #

15060938

QTY

Manufacturer Name
PTI TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.5
UNSPSC
31171511
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
HC212-39
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
12.12542
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
7.5 Inch | 190.5Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
2.69 Inch | 68.3 Millimeter
Length Thru Bore
3.06 Inch | 77.724 Millimeter