Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CF 1 3/8 SB

CF 1 3/8 SB

CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

Cam Follower Bearing; 1-3/8" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

2130112000

BDI #

343950

PRICE
$ 45.37 / each
$ 76.11 / each

QTY

INVENTORY:
47
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31171530
EAN
0726166035044
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/2-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 1-3/8 SB
Manufacturer Internal Number
2130112000
Weight / LBS
0.33
Long Description
Cam Follower Bearing; 1-3/8" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.75 Inch | 19.05 Millimeter
Stud Diameter
0.5 Inch | 12.7 Millimeter
Roller Diameter
1.375 Inch | 34.925 Millimeter