Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFKRE 80 VR

CFKRE 80 VR

CFKRE 80 VR CAM FOLLOWER ; 30MM STUD X 80MM OD X 35MM W ECC CST

Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 35MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CFKRE80VR

BDI #

23281300

PRICE
$ 318.46 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.92
UNSPSC
31171530
EAN
4549557067525
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Single Row | High Carbon Steel Material | 144000N Static Load Rating | 67700N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
4.2328
Long Description
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 35MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Width
1.378 Inch | 35 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Stud Diameter
1.378 Inch | 35 Millimeter