Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFS 2 W

CRSB-30

CRSB-30 NEEDLE BEARING ; CYLINDRICAL OD SEALED

Cam Follower Bearing; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CRSB-30

BDI #

198418

PRICE
$ 50.43 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.49
UNSPSC
31171530
EAN
0644075004534
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
CRSB-30
Weight / LBS
0.947
Long Description
Cam Follower Bearing; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter