Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KR 16 PPA

KR 16 PPA

NOT AVAILABLE IN US

Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket

Part #

KR 16 PPA

BDI #

1417318

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171530
EAN
7316577712141
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Head-End Lubrication | Polyamide 66 Axial Sliding | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
KR 16 PPA
Weight / LBS
0.04
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.433 Inch | 11 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter
Stud Diameter
0.236 Inch | 6 Millimeter