Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KLRU15X60X20-2RSR-X0-AH01-HLW

KLRU15X60X20-2RSR-X0-AH01-HLW TRACK RLR ; POR NON RETURNABLE 15MM X 60MM X 20MM

Cam Follower Bearing; 15MM Bore; 60MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable

Part #

KLRU15X60X20-2RSR-X0-AH01

BDI #

24861580

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
31171530
EAN
4054364120795
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seals
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.24912
Long Description
Cam Follower Bearing; 15MM Bore; 60MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Width
0.787 Inch | 20 Millimeter
Roller Diameter
2.362 Inch | 60 Millimeter
Bore
0.591 Inch | 15 Millimeter