Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR-50110X

NUTR-50110X

NUTR-50110X CAM FOLLOWER BEARING ; CYLINDRICAL OD SEALED

Cam Follower Bearing; 50MM Bore; 110MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NUTR-50110X

BDI #

208228

PRICE
$ 508.12 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.69
EAN
0644075080798
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NUTR-50110X
Weight / LBS
3.81
Long Description
Cam Follower Bearing; 50MM Bore; 110MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Diameter
4.331 Inch | 110 Millimeter
Roller Width
1.181 Inch | 30 Millimeter
Bore
1.969 Inch | 50 Millimeter