Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21308 CC

21308 CC

SKF 21308 CC

Spherical Roller Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Wid; Shaft Mount

Part #

21308 CC

BDI #

15051323

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.76
UNSPSC
31171510
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1.63
Product Detail
Spherical Roller Bearing
Product Specification
40MM Bore; 90MM Outside Diameter; 23MM Width; Shaft Mount
Long Description
Spherical Roller Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Wid; Shaft Mount