Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-30204

4T-30204

30204 TAPERED RLR BRG ; 20MMX47MMX15.25MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30204; 20MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row

Part #

30204

BDI #

17142389

PRICE
$ 31.66 / each
$ 43.19 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
31171516
EAN
4547359003161
Precision Class
Standard
Component
Assembly
Basic Number
30204
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.27999
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30204; 20MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Assembly Width
0.6 Inch | 15.25 Millimeter