Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HR30209J

HR30209J

NSK HR30209J

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HR30209; 45MM Bore; 85MM Outside Diameter; 20.75MM Width; Single Row

Part #

HR30209J

BDI #

15069137

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.49
UNSPSC
31171516
Precision Class
Standard
Component
Assembly
Basic Number
HR30209
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | High Load Capacity | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.07585
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HR30209; 45MM Bore; 85MM Outside Diameter; 20.75MM Width; Single Row
Assembly Width
0.817 Inch | 20.75 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter