Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3021DSTNTG18

3021DSTNTG18

3021DSTNTG18 RADIAL BALL BEARING ; 0.5" ID X 1.375" OD X 0.4375" WID

Single Row Ball Bearing; 1/2" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage

Part #

3021DSTNTG18

BDI #

15093177

PRICE
$ 18.53 / each
$ 35.80 / each

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171504
EAN
0637400292232
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Semi Ground Radial
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.11
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outer Race Width
0.438 Inch | 11.125 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter